Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm
Mfr # WRB96001
Zoro # G010757458
Key Features
- SAE or Metric Metric
- Finish Satin Chrome
- Number of Pieces 7
- Includes No Storage
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRB96001
- Zoro # G010757458
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
SAE or Metric | Metric |
Finish | Satin Chrome |
Number of Pieces | 7 |
Includes | No Storage |
Item | Ratcheting Wrench Set |
Head Type | Flexible |
Description
Each Tekton long ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path, and the longer length offers added reach and increased leverage. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Long Length – The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •7-pc. long flex head ratcheting box end wrenches: 6 x 7, 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- SUPERIOR TOOL Mini Hacksaw, 10 In Length, Carbon (37700)
- HOUGEN 9/16 in. x 2 in. 12,000-Series Annular Cutter (12218)
- CURRENT TOOLS 8’ Manhole Sheave (308)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC94001)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm (WRB96302)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 6-Piece, 1/4-13/16 in. (WRB96300)
- PERFORMANCE TOOL COMBO WRENCH 12PT 3/8"" (W322C)
- Tekton Ratcheting Wrench Sets