Shop All Screwdrivers
Tekton
Long 5/16 Inch Slotted High-Torque Screwdriver
Mfr # DHS34313
Zoro # G100618102
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.7 in.
- Handle Length 4.7 in.
- Material Chrome-Plated Steel
- Finish Chrome
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHS34313
- Zoro # G100618102
- UPC # 20209997871
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 12.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Exposed Blade Length | 8.0 in. |
Shaft Diameter | 0.313 in. |
Tip Width | 0.327 in. |
Maximum Blade Width | 0.375 in. |
Details
Material | Chrome-Plated Steel |
Finish | Chrome |
Color | Black |
Tip Thickness | 0.05 in. |
Description
Blending power and speed, the unique handle of the TEKTON 5/16 in. Slotted x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5210B)
- STARRETT Hidden Edge Utility Knife (67584)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON 1/4 Inch Slotted Hard Handle Screwdriver (DSS31250)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14250)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- Tekton Screwdrivers