Shop All Screwdrivers
Tekton
Long 5/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSS14313
Zoro # G4063802
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 5/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
- Handle Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS14313
- Zoro # G4063802
- UPC # 020209037508
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 5/16" Slotted Hard-Handle Screwdriv |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 5/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Tip Style | Slotted |
Shank Shape | Round |
Description
Long 5/16 In. Slotted Hard-Handle Screwdriv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 5PK (HCBG0405T)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- TAPCON Condrive 1000 Installation Tool (3103910)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- TEKTON Hex x 4" Screwdriver 5/32" 4 in. Round (DHX11157)
- INTERAPID Contact Point, Carbide, S-015, 0.15x0.65" (74.116284)
- Tekton Screwdrivers and Nutdrivers