Shop All Screwdrivers
Tekton
Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver
Mfr # DHE14188
Zoro # G905300035
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Length 8 in.
- Material Steel
- Finish Black Oxide
- Drive Size 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHE14188
- Zoro # G905300035
- UPC # 20209991343
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 8 in. |
Overall Length | 12 inch |
Drive Size | 8 in. |
Details
Item | Slotted Screwdriver |
Tip Style Group | Slotted |
Material | Steel |
Finish | Black Oxide |
Tip Style | Slotted |
Description
Blending power and speed, the unique handle of the TEKTON 3/16 in. Slotted x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Long 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14313)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- TEKTON Hex x 4" Screwdriver 7/32" 4 in. Round (DHX11219)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x10", Rubber Grip (800-154)
- Tekton Screwdrivers and Nutdrivers