Shop All Screwdrivers
Tekton
Long 3/16 Inch Slotted Hard Handle Screwdriver
Mfr # DSE34188
Zoro # G307676608
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16 in.
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 1
- Shank Dia. (In.) 0.188 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSE34188
- Zoro # G307676608
- UPC # 20209987872
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 8 in. |
Shank Dia. (In.) | 0.188 in. |
Handle Length | 4.1 in. |
Details
Tip Style Group | Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 1 |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301106)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON T30 x 4" Screwdriver 4 in. Round (26806)
- TEKTON 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11313)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- TEKTON 1/4 Inch Slotted High-Torque Screwdriver (DHS31250)
- TEKTON 5/16 Inch Slotted Hard Handle Screwdriver (DSE31313)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- Tekton Screwdrivers