Shop All Screwdrivers
Tekton
Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSS14188
Zoro # G4061230
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
- Handle Length 4.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS14188
- Zoro # G4061230
- UPC # 020209037454
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.1 in. |
Details
Item | Long 3/16" Slotted Hard-Handle Screwdriv |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Slotted |
Description
Long 3/16 In. Slotted Hard-Handle Screwdriv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- YG-1 TOOL CO Rhombic, 0.03125, Carbide (22000099)
- BON TOOL Bon 82-773 Screed Level With Hand Holes 120" (82-773)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- TEKTON Phillips x 8" Screwdriver #2 8 in. Round (26675)
- TEKTON Hex x 4" Screwdriver 10mm 4 in. Round (DHX21100)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- Tekton Screwdrivers and Nutdrivers