Shop All Screwdrivers
Tekton
Long #3 Phillips High-Torque Screwdriver
Mfr # DHP34003
Zoro # G900618098
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Shank Length 8 in.
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHP34003
- Zoro # G900618098
- UPC # 20209052945
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 8 in. |
Overall Length | 12.7 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Height | 1.5 in. |
Exposed Blade Length | 8.0 in. |
Shaft Diameter | 0.313 in. |
Details
Tip Style Group | Phillips |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Description
Blending power and speed, the unique handle of the TEKTON #3 Phillips x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793069)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- TEKTON 1.5 mm Hex High-Torque Black Oxide Blade Screwdriver (DHX21015)
- TEKTON Stubby #2 Phillips Hard Handle Black Oxide Blade Screwdriver (DSP10102)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-6)
- Tekton Screwdrivers