Shop All Screwdrivers
Tekton
Long #2 Phillips Hard Handle Screwdriver
Mfr # DSP34002
Zoro # G4061553
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSP34002
- Zoro # G4061553
- UPC # 020209037867
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 2 Phillips Hard-Handle Screwdriver |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #2 Phillips Hard-Handle Screwdriver |
Finish | Chrome |
Tip Style | Phillips |
Shank Shape | Round |
Description
Long 2 Phillips Hard-Handle Screwdriver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND Tile Grout Dry White 5Lb (WDG5-4)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP3)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6135)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHS34313)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- TEKTON Slotted x 4" Screwdriver 3/16" 4 in. Round (26613)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- URREA Square drive screwdriver 1/4" X 2-3/8" (4768)
- Tekton Screwdrivers and Nutdrivers