Shop All Screwdrivers
Tekton
Long 1/4 Inch Slotted High-Torque Screwdriver
Mfr # DHS34250
Zoro # G600618121
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.7 in.
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHS34250
- Zoro # G600618121
- UPC # 20209997864
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 12.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Shaft Diameter | 0.250 in. |
Tip Width | 0.273 in. |
Exposed Blade Length | 8.0 in. |
Maximum Blade Width | 0.309 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Tip Thickness | 0.042 in. |
Description
Blending power and speed, the unique handle of the TEKTON 1/4 in. Slotted x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 6mm (84141)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Regular Display (541011502)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- TEKTON Hex x 4" Screwdriver 10mm 4 in. Round (DHX21100)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- VORTEX SK-832T 8 By 32 Philips Electricians Screw Kit (VO135316)
- Tekton Screwdrivers