Shop All Screwdrivers
Tekton
Long 1/4 Inch Slotted High-Torque Screwdriver
Mfr # DHE34250
Zoro # G707676659
original price:
$10.49
9% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Number of Pieces 1
- Shank Dia. (In.) 0.25 in.
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHE34250
- Zoro # G707676659
- UPC # 20209987452
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in. |
Shank Length | 8 in. |
Shank Dia. (In.) | 0.25 in. |
Handle Length | 4.7 in. |
Details
Tip Style Group | Slotted |
Number of Pieces | 1 |
Description
Blending power and speed, the unique handle of the TEKTON 14 in Slotted x 8 in HighTorque Screwdriver combines threesided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP9/32)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON T25 Torx Hard Handle Black Oxide Blade Screwdriver (DST11250)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- DO IT BEST 1/4x6 Sl Screwdriver (334322)
- Tekton Screwdrivers