Shop All Screwdrivers
Tekton
Long 1/4 Inch Slotted Hard Handle Screwdriver
Mfr # DSS34250
Zoro # G4063461
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 1/4 Inch Slotted Hard-Handle Screwdriver
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS34250
- Zoro # G4063461
- UPC # 020209037768
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 1/4" Slotted Hard-Handle Screwdrive |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 1/4 Inch Slotted Hard-Handle Screwdriver |
Tip Style | Slotted |
Shank Shape | Round |
Finish | Chrome |
Description
Long 1/4 In. Slotted Hard-Handle Screwdrive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ FACE SPANNER 2" BLK (MT482)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11250)
- TEKTON Hex x 4" Screwdriver 1/4" 4 in. Round (DHX11250)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- BETA Screwdriver 1/8 in Round (012920403)
- Tekton Screwdrivers