Shop All Screwdrivers
Tekton
Long 1/4 Inch Slotted Hard Handle Screwdriver
Mfr # DSE34250
Zoro # G007676588
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Fiberglass Filled Nylon
- Shank Dia. (In.) 0.25 in.
- Handle Length 4.5 in.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSE34250
- Zoro # G007676588
- UPC # 20209987889
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in. |
Shank Length | 8 in. |
Shank Dia. (In.) | 0.25 in. |
Handle Length | 4.5 in. |
Details
Tip Style Group | Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 1 |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (513004)
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 24 in. (87933)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON 5/16 Inch Slotted Hard Handle Screwdriver (DSE31313)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- TEKTON Hex x 4" Screwdriver 10mm 4 in. Round (DHX21100)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- Tekton Screwdrivers