Shop All Screwdrivers
Tekton
Long 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSS14250
Zoro # G4061903
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 1/4 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS14250
- Zoro # G4061903
- UPC # 020209037485
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 1/4" Slotted Hard-Handle Screwdrive |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 1/4 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) |
Tip Style | Slotted |
Shank Shape | Round |
Finish | Black Oxide |
Description
Long 1/4 In. Slotted Hard-Handle Screwdrive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Square File - Bastard Cut (11081)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- ADFORS 178x300 Drywall Tape (FDW8654-U)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- TEKTON 1.5 mm Hex High-Torque Black Oxide Blade Screwdriver (DHX21015)
- KO-KEN ScrewDriver Slotted 6mm 260mm (168S-6(150))
- Tekton Screwdrivers