Shop All Screwdrivers
Tekton
Long #1 Phillips Hard Handle Screwdriver
Mfr # DSP34001
Zoro # G4061958
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSP34001
- Zoro # G4061958
- UPC # 020209037812
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in. |
Handle Length | 4.1 in. |
Details
Item | Long 1 Phillips Hard-Handle Screwdriver |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #1 Phillips Hard-Handle Screwdriver |
Finish | Chrome |
Tip Style | Phillips |
Shank Shape | Round |
Description
Long 1 Phillips Hard-Handle Screwdriver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446838)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- TEKTON Hex x 4" Screwdriver 7mm 4 in. Round (DHX21070)
- TEKTON Hex x 4" Screwdriver 3/32" 4 in. Round (DHX11094)
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round (26635)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Screwdriver (DSS30250)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- Tekton Screwdrivers