Shop All Screwdrivers
Tekton
Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSP14001
Zoro # G4059989
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSP14001
- Zoro # G4059989
- UPC # 020209037539
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in. |
Handle Length | 4.1 in. |
Details
Item | Long 1 Phillips Hard-Handle Screwdriver |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #1 Phillips Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Tip Style | Phillips |
Finish | Black Oxide |
Description
Long 1 Phillips Hard-Handle Screwdriver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR-KEYED KUBE Installing Dies (15504)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON S3 x 4" Screwdriver 4 in. Round (26823)
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- HAZET 803LG-55 - SCREWDRIVER TRINAMIC (HZ803LG-55)
- Tekton Screwdrivers and Nutdrivers