Shop All Plier Sets
Tekton
Locking Pliers and Swivel C-Clamp Set 10-Piece
Mfr # PLK99908
Zoro # G811678730
Free Shipping & Returns
$124.99
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
- Brand Tekton
- MFR # PLK99908
- Zoro # G811678730
- UPC # 20209068281
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
Tekton Locking Pliers and C-Clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. The pull-to-release lever makes it quick to set, reposition, and release the clamp or pliers with one hand and with more control than traditional levers. Turn the knob to change the tension and position of the jaws. The adjustment knob is large and knurled to make it easy to grip even with slippery hands or while wearing gloves. Insert a screwdriver or hex key through the knob hole to apply even more leverage. The clamps and pliers are shot-peened and finished with a durable nickel plating that resists corrosion.
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
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- GREENLEE DIE COND SPD SS 2IN 61.5MM (745SP-2D)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- KNIPEX 2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US) (9K 00 80 109 US)
- Tekton Pliers