Shop All Plier Sets
Tekton
Locking Pliers and C-Clamp Set 10-Piece
Mfr # PLK99907
Zoro # G311678803
Free Shipping & Returns
$124.99
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
- Brand Tekton
- MFR # PLK99907
- Zoro # G311678803
- UPC # 20209068274
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
Tekton Locking Pliers and C-Clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. The pull-to-release lever makes it quick to set, reposition, and release the clamp or pliers with one hand and with more control than traditional levers. Turn the knob to change the tension and position of the jaws. The adjustment knob is large and knurled to make it easy to grip even with slippery hands or while wearing gloves. Insert a screwdriver or hex key through the knob hole to apply even more leverage. The clamps and pliers are shot-peened and finished with a durable nickel plating that resists corrosion.
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
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- FORNEY 2-Piece Wire Brush, Steel Set, 1 in (60251)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- Tekton Pliers