Shop All Locking Clamps
Tekton
Locking Chain Clamp
Mfr # 3960
Zoro # G8870482
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Finish Chrome plated
- Features Locks On to Round or Irregular Shapes; One-Handed Quick Release; Easy to Operate, Even with Gloves on; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity
- Number of Pieces 1
- Overall Clamp Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3960
- Zoro # G8870482
- UPC # 020209039601
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Overall Clamp Length | 9" |
Width | 4 in. |
Height | 1 in. |
Length | 9 in. |
Details
Finish | Chrome plated |
Features | Locks On to Round or Irregular Shapes; One-Handed Quick Release; Easy to Operate, Even with Gloves on; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Chain Clamps |
Locking Mechanism | One Handed Release |
Item | Locking Chain Clamp |
Weight | 1.54 lb. |
Description
Locking Chain Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (3816)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- ARABA VECTOR Quick Fist Mini Clamp (AR777227)
- Tekton Locking Clamps