Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV43006
Zoro # G700618243
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43006
- Zoro # G700618243
- UPC # 20209053331
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 8 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Black |
Material | Chrome-Plated Steel |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-5)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- STEEL GRIP ALUMINUM PIPE WRENCH 24"" (2255271)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 5-Piece (#0-#2, 3/16-1/4 in.) (DRV41212)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- Tekton Screwdriver Sets