Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV43012
Zoro # G300618247
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Tip Style Phillips and Slotted
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DRV43012
- Zoro # G300618247
- UPC # 20209053270
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 6 |
Tip Style | Phillips and Slotted |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- WIHA Insulated Tool Set, 28 Pieces, 1000VAC Max (32989)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-5'8)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- Tekton Screwdrivers and Nutdrivers