Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.)
Mfr # DRV43004
Zoro # G800618228
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43004
- Zoro # G800618228
- UPC # 20209053355
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 4 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Black |
Material | Chrome-Plated Steel |
Description
Blending power and speed, the unique handles of the TEKTON 4-pc. High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/32)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON Hard Handle Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV40107)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- PERFORMANCE TOOL Slotted 5/16 In X 8 In Screwdriver Screwdriver 5/1, W30995 (W30995)
- Tekton Screwdriver Sets