Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30)
Mfr # DRV45001
Zoro # G507676620
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted, Torx
- Handle Material Polypropylene
- Number of Pieces 22
- Finish Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DRV45001
- Zoro # G507676620
- UPC # 20209987766
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted, Torx |
Handle Material | Polypropylene |
Number of Pieces | 22 |
Finish | Multiple |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #29 (50319)
- PROTO Drive Pin Punch Set, 7 Pieces, Steel (J48007)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X20)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- TEKTON Hard-Handle Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV42002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- Tekton Screwdrivers and Nutdrivers