Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) - Holder
Mfr # DRV43504
Zoro # G005300010
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 16
- Tip Style Combination
- Finish Chrome
- Includes 2 Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43504
- Zoro # G005300010
- UPC # 20209991541
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 16 |
Tip Style | Combination |
Finish | Chrome |
Includes | 2 Holders |
Shank Material | Steel |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 16-pc. High-Torque Chrome screwdriver set gives you the leverage to generate more torque. Screwdrivers are compactly organized on screwdriver holders that fit into shallow drawers and surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- MILWAUKEE TOOL 12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4143)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- ASTRO PNEUMATIC BLADE STRAIGHT 35MM SERRATED (AOWINDK-08L)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- Tekton Screwdriver Sets