Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) - Holder
Mfr # DRV43013
Zoro # G405300030
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Overall Length 11.3 inch
- Width Steel
- Number of Pieces 10
- Includes Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43013
- Zoro # G405300030
- UPC # 20209994023
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Overall Length | 11.3 inch |
Width | Steel |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Includes | Holder |
Material | Black Oxide |
Shank Material | Steel |
Finish | Chrome |
Tip Style | Combination |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 10-pc. High-Torque Chrome screwdriver set gives you the leverage to generate more torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- BOSTITCH Wear Pad (149866)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- Tekton Screwdrivers and Nutdrivers