Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV43014
Zoro # G205299992
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 10
- Includes No Holder
- Finish Chrome
- Tip Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43014
- Zoro # G205299992
- UPC # 20209991527
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Includes | No Holder |
Finish | Chrome |
Tip Style | Combination |
Shank Material | Steel |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 10-pc. High-Torque Chrome screwdriver set gives you the leverage to generate more torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Solar Cable Connectors (97 49 69 2)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43006)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- Tekton Screwdrivers and Nutdrivers