Shop All Nut Driver Sets
This Product is Discontinued
Tekton
High-Torque Nut Driver Set, 14-Piece (3/16-1/2 in., 5-10 mm) (Discontinued)
Mfr # 26984
Zoro # G8862688
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
- Includes 7-pc. inch nut drivers: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in. ; 7-pc. metric nut drivers: 5, 5.5, 6, 7, 8, 9, 10 mm
- Number of Pieces 14
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26984
- Zoro # G8862688
- UPC # 020209269848
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE/Metric |
Includes | 7-pc. inch nut drivers: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in. ; 7-pc. metric nut drivers: 5, 5.5, 6, 7, 8, 9, 10 mm |
Number of Pieces | 14 |
Tip Style | Hex |
Nut Driver Handle Design | Overmolded Grip |
Item | Nut Drive Set,3/16-1/2",5-10mm 14pcs |
Weight | 3.6 lb. |
Description
Nut Drive Set,3/16-1/2 In.,5-10mm 14pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.