Shop All Screwdriver Sets
Tekton
High-Torque Chrome Screwdriver Set, 22-Pc. (#0-#3, 1/8-5/16, T10-30)
Mfr # DRV43009
Zoro # G500618078
product price: $95.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 22
- Finish Chrome
- Tip Style Phillips, Slotted, and Torx
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43009
- Zoro # G500618078
- UPC # 20209053300
- Country of Origin United States
- Category Screwdriver Sets
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 22 |
Finish | Chrome |
Tip Style | Phillips, Slotted, and Torx |
Material | Chrome-Plated Steel |
Color | Black |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5280AS)
- BIG HORN Featherboard with Level, Angle Finder, and Magnetic Base (10218)
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (2-6 mm) (DHX91203)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- SPEC OPS Screwdriver Set with Case, 10-Piece (SPEC-S-10PK)
- Tekton Screwdriver Sets