Shop All Screwdriver Sets
Tekton
High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV43005
Zoro # G500618214
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Tip Style Phillips and Slotted
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43005
- Zoro # G500618214
- UPC # 20209053348
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 6 |
Tip Style | Phillips and Slotted |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bar Set (7171)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Flex (2710)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON Hard Handle Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV44501)
- Tekton Screwdrivers and Nutdrivers