Shop All Screwdriver Sets
Tekton
High-Torque Chrome Blade Screwdriver Set, 4-Piece (#2, 1/4 in.)
Mfr # DRV43003
Zoro # G300618223
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Tip Style Phillips and Slotted
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DRV43003
- Zoro # G300618223
- UPC # 20209053362
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 4 |
Tip Style | Phillips and Slotted |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, Mini, 1/4 In, Fixed (6PAE8)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- WILLIAMS Williams Premium Mixed Screwdriver Set, 19 pcs (100P-19MD)
- Tekton Screwdrivers and Nutdrivers