Shop All Screwdriver Sets
Tekton
High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
Mfr # DRV43002
Zoro # G700618113
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Finish Chrome
- Tip Style Phillips and Slotted
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43002
- Zoro # G700618113
- UPC # 20209053379
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 2 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Material | Chrome-Plated Steel |
Color | Black |
Description
Blending power and speed, the unique handles of the TEKTON 2-pc. High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- DIABLO FINISH BLADE 5-3/8""X36T (D0536X)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41507)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- Tekton Screwdrivers and Nutdrivers