Shop All Screwdriver Sets
Tekton
High-Torque Chrome Blade Screwdriver Set, 16-Pc. (#0-#3, 1/8-5/16 in.)
Mfr # DRV43008
Zoro # G800618112
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43008
- Zoro # G800618112
- UPC # 20209053317
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 16 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Black |
Material | Chrome-Plated Steel |
Description
Blending power and speed, the unique handles of the TEKTON 16-pc. High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- POWERBUILT S1 X 4" Robertson Screwdriver (DB) (646187)
- IRWIN 3" Resin Spring Clamp (58300)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- Tekton Screwdriver Sets