Shop All Screwdriver Sets
Tekton
High-Torque Chrome Blade Screwdriver Set, 12-Pc. (#0-#2, 1/8-1/4 in.)
Mfr # DRV43007
Zoro # G900618111
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43007
- Zoro # G900618111
- UPC # 20209053324
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 12 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Black |
Material | Chrome-Plated Steel |
Description
Blending power and speed, the unique handles of the TEKTON 12-pc. High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON Long High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41506)
- SUNEX 20PC COMBO SCREWDRIVER SET (SU1120SS)
- Tekton Screwdriver Sets