Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV41215
Zoro # G3980870
product price: $30.25
/ea
$30.25
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
- Brand Tekton
- MFR # DRV41215
- Zoro # G3980870
- UPC # 020209057964
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | High-Torque Screwdriver Set, 8-Piece (0 |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
- •Unique three-sided handles combine maximum power with smooth speed
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Premium alloy steel blades have precisely sized tips for an exact fit in fasteners
- •Size marking on butt ends is easy to identify in tool belt or drawer
- •Handle profile resists rolling on inclines up to 20 degrees
- •All drivers are available individually or as part of other sets
- •Made in USA
- •8-pc standard screwdrivers: #0, #1, #2, #3 Phillips; 1/8, 3/16, 1/4, 5/16 in. slotted
Documents & Resources
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
- KANCA Machinist Hammer 1000g (HAM- 1000)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Hard Handle Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV44501)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (32189)
- Tekton Screwdriver Sets