Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV41235
Zoro # G007676595
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Polypropylene
- Number of Pieces 6
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41235
- Zoro # G007676595
- UPC # 20209987520
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Polypropylene |
Number of Pieces | 6 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CRESCENT NICHOLSON 10" Rectangular Double Cut Hand Bastard File (05968N)
- BOSCH Switch (2607200674)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Long Hard-Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40116)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- WERA TOOLS Wera Tools 05347777001 Laser Etched Tip Screwdriver Rack Set - 6 Piece (5347777001)
- Tekton Screwdriver Sets