Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV41222
Zoro # G3972568
$37.79
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
- Brand Tekton
- MFR # DRV41222
- Zoro # G3972568
- UPC # 020209057971
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | High-Torque Screwdriver Set, 6-Piece (1 |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
- •Unique three-sided handles combine maximum power with smooth speed
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Premium alloy steel blades have precisely sized tips for an exact fit in fasteners
- •Size marking on butt ends is easy to identify in tool belt or drawer
- •Handle profile resists rolling on inclines up to 20 degrees
- •All drivers are available individually or as part of other sets
- •Made in USA
- •6-pc long screwdrivers: #1, #2, #3 Phillips; 3/16, 1/4, 5/16 in. slotted
Documents & Resources
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
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 5-Piece (#0-#2, 3/16-1/4 in.) (DRV41212)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- Tekton Screwdrivers and Nutdrivers