Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.)
Mfr # DRV41211
Zoro # G8869843
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, 3/16", 1/4"
- Handle Material Polypropylene
- Overall Length 8"
- Number of Pieces 4
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41211
- Zoro # G8869843
- UPC # 020209267530
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3/16", 1/4" |
Overall Length | 8" |
Details
Item | High Torque Screwdriver Set |
Handle Material | Polypropylene |
Number of Pieces | 4 |
Shank Shape | Round |
Features | Generate Higher Torque, Spin Fasteners Quickly, Durable, Nonslip Handle, Precisely Formed Tips, Easy-to-Read Markings |
Includes | (2) Phillips: #1, #2; (2) Slotted: 3/16", 1/4" |
Handle Type | Ergonomic |
Finish | Black Oxide |
SAE or Metric | SAE |
Weight | 0.78 lb. |
Material | Steel |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set,4 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- XCELITE Precision Screwdriver Set, Combo, 39 pcs (99MPN)
- Tekton Screwdriver Sets