Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 1/4-5/16 in.)
Mfr # DRV41221
Zoro # G3972233
product price: $25.55
/ea
$25.55
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
- Brand Tekton
- MFR # DRV41221
- Zoro # G3972233
- UPC # 020209058022
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | High-Torque Screwdriver Set, 4-Piece (1 |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
- •Unique three-sided handles combine maximum power with smooth speed
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Premium alloy steel blades have precisely sized tips for an exact fit in fasteners
- •Size marking on butt ends is easy to identify in tool belt or drawer
- •Handle profile resists rolling on inclines up to 20 degrees
- •All drivers are available individually or as part of other sets
- •Made in USA
- •4-pc long screwdrivers: #1, #2 Phillips; 3/16, 1/4 in. slotted
Documents & Resources
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
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-13-06)
- FACOM 16mm Drive, Metric Socket, 12 Points (FM-66A.16X17)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- Tekton Screwdrivers and Nutdrivers