Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30)
Mfr # DRV41219
Zoro # G3982821
product price: $99.79
/ea
Free Shipping & Returns
$99.79
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
- Brand Tekton
- MFR # DRV41219
- Zoro # G3982821
- UPC # 020209058046
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | High-Torque Screwdriver Set, 22-Piece ( |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
- •Unique three-sided handles combine maximum power with smooth speed
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Premium alloy steel blades have precisely sized tips for an exact fit in fasteners
- •Size marking on butt ends is easy to identify in tool belt or drawer
- •Handle profile resists rolling on inclines up to 20 degrees
- •All drivers are available individually or as part of other sets
- •Made in USA
- •2-pc stubby screwdrivers: #2 Phillips, 1/4 in. slotted
- •14-pc standard screwdrivers: #0, #1, #2, #3 Phillips; 1/8, 3/16, 1/4, 5/16 in. slotted; T10, T15, T20, T25, T27, T30 Torx
- •6-pc long screwdrivers: #1, #2, #3 Phillips; 3/16, 1/4, 5/16 in. slotted
Documents & Resources
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
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- SUPERIOR ELECTRIC 3/4 Inch Heavy Duty Drill Chucks Taper JT4 2.50 Inch OD (J2220C-JT4)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- EAZYPOWER 7-Pc 7-1/2" Spanner Magnetic Screwdriver w/ Tip Storage #4-#14 1" Bits (79772)
- Tekton Screwdriver Sets