Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) - Black Rails
Mfr # DRV41501
Zoro # G905299995
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in., T10-30
- Overall Length 16.5 inch
- Number of Pieces 22
- Includes Rails
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41501
- Zoro # G905299995
- UPC # 20209991459
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in., T10-30 |
Overall Length | 16.5 inch |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 22 |
Includes | Rails |
Shank Material | Steel |
Finish | Black Oxide |
Tip Style | Combination |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 22-pc. High-Torque Black Oxide screwdriver set gives you the leverage to generate more torque. Screwdrivers are compactly organized on black screwdriver rails that fit into shallow drawers and surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- OTC 3/4 in Drive, 2-7/8" 8 pt SAE Socket, 8 Points (1933)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- Tekton Screwdrivers and Nutdrivers