Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
Mfr # DRV41209
Zoro # G8869791
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #2, 1/4"
- Handle Material Polypropylene
- Overall Length 8.7"
- Number of Pieces 2
- Features Durable, Nonslip Handle, Generate Higher Torque, Spin Fasteners Quickly, Versatile Handle Design, Easy-to-Read Markings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DRV41209
- Zoro # G8869791
- UPC # 020209267523
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 1/4" |
Overall Length | 8.7" |
Details
Item | High Torque Screwdriver Set |
Handle Material | Polypropylene |
Number of Pieces | 2 |
Features | Durable, Nonslip Handle, Generate Higher Torque, Spin Fasteners Quickly, Versatile Handle Design, Easy-to-Read Markings |
SAE or Metric | SAE |
Handle Type | Ergonomic |
Includes | (1) Phillips: #2; (1) Slotted: 1/4" |
Finish | Black Oxide |
Shank Shape | Round |
Weight | 0.48 lb. |
Bit Style | Phillips, Slotted |
Material | Steel |
Description
Screwdriver Set,2 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- WILMAR Performance Tool Screwdriver Set with Rack, 26-Piece, Chrome-Vanadium Steel, Satin (W1726)
- Tekton Screwdrivers and Nutdrivers