Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) with Holder
Mfr # DRV41504
Zoro # G905300011
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 16
- Includes 2 Holders
- Tip Style Combination
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41504
- Zoro # G905300011
- UPC # 20209991480
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 16 |
Includes | 2 Holders |
Tip Style | Combination |
Shank Material | Steel |
Finish | Black Oxide |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 16-pc. High-Torque Black Oxide screwdriver set gives you the leverage to generate more torque. Screwdrivers are compactly organized on screwdriver holders that fit into shallow drawers and surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41211)
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- POWERBUILT 50PC PRO MAXI-GRIP SCREWDRIVER SET (941512)
- Tekton Screwdriver Sets