Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) with Holder
Mfr # DRV41230
Zoro # G405300009
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Overall Length 11.3 inch
- Number of Pieces 10
- Shank Material Steel
- Includes Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41230
- Zoro # G405300009
- UPC # 20209994030
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Overall Length | 11.3 inch |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Shank Material | Steel |
Includes | Holder |
Finish | Black Oxide |
Tip Style | Combination |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- HYDE Carbide Wheel Glass Cutter (45700)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- Tekton Screwdrivers and Nutdrivers