Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV41239
Zoro # G407676591
product price: $37.00
/ea
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Polypropylene
- Number of Pieces 10
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41239
- Zoro # G407676591
- UPC # 20209987568
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Polypropylene |
Number of Pieces | 10 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- Tekton Screwdrivers and Nutdrivers