Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV41231
Zoro # G305300031
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Number of Pieces 10
- Finish Black Oxide
- Shank Material Steel
- Includes No Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41231
- Zoro # G305300031
- UPC # 20209991442
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Finish | Black Oxide |
Shank Material | Steel |
Includes | No Holder |
Tip Style | Combination |
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Screwdriver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- SCREW PRODUCTS Screw Products T20 x 2.75 In. Star Drive Bit - 1 Piece (T20x2-3/4)
- Tekton Screwdriver Sets