Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver and Nut Driver Set (61-Piece)
Mfr # DRV41237
Zoro # G807676603
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted, Torx, Square, Hex, Nut Driver
- Handle Material Polypropylene
- Number of Pieces 61
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV41237
- Zoro # G807676603
- UPC # 20209987544
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted, Torx, Square, Hex, Nut Driver |
Handle Material | Polypropylene |
Number of Pieces | 61 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/32 (52466)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- TEKTON Long Hard-Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40116)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- Tekton Screwdriver Sets