Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 9/64" 4 in. Round
Mfr # DHX11141
Zoro # G8868078
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 9/64 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX11141
- Zoro # G8868078
- UPC # 020209010341
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in. |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Item | Hex x 4" Screwdriver 9/64" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 9/64 Inch Hex High-Torque Screwdriver |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Hex |
Description
Hex x 4 In. Screwdriver 9/64 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- EVERCOAT All Purp Filler Wh 0.5Pt (100572)
- WESTWARD Mill File, Second Cut, Rect, 4 In L (10Z706)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- TEKTON T30 x 4" Screwdriver 4 in. Round (26806)
- KO-KEN Attack Drive 1/2 Sq. Drive (4112N)
- Tekton Screwdrivers and Nutdrivers