Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 7/32" 4 in. Round
Mfr # DHX11219
Zoro # G8868288
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 7/32 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHX11219
- Zoro # G8868288
- UPC # 020209010389
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in. |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Width | 1.5 in. |
Shaft Diameter | 0.3 in. |
Tip Length | 0.4 in. |
Details
Item | Hex x 4" Screwdriver 7/32" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 7/32 Inch Hex High-Torque Screwdriver |
Shank Shape | Round |
Tip Style | Hex |
Finish | Black Oxide |
Weight | 0.24 lb. |
Description
Hex x 4 In. Screwdriver 7/32 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - Second Cut (11027)
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11313)
- TEKTON T15 Torx Hard Handle Screwdriver (DST31150)
- WESTWARD Insulated Phillips Screwdriver #2 Round (1YXK6)
- Tekton Screwdrivers and Nutdrivers