Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 6mm 4 in. Round
Mfr # DHX21060
Zoro # G8869067
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 6 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHX21060
- Zoro # G8869067
- UPC # 020209010518
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 6 mm |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Shaft Diameter | 0.3 in. |
Width | 1.5 in. |
Exposed Blade Length | 4 in. |
Tip Length | 0.5 in. |
Length | 8.7 in. |
Details
Item | Hex x 4" Screwdriver 6mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 6 mm Hex High-Torque Screwdriver |
Shank Shape | Round |
Tip Style | Hex |
Finish | Black Oxide |
Weight | 0.28 lb. |
Description
Hex x 4 In. Screwdriver 6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14250)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- CRESCENT SCREWDRIVR CBNT 3/16""X8"" (CS316R8)
- Tekton Screwdrivers