Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 5/64" 4 in. Round
Mfr # DHX11079
Zoro # G8868279
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5/64 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHX11079
- Zoro # G8868279
- UPC # 020209009994
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in. |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Item | Hex x 4" Screwdriver 5/64" |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 5/64 Inch Hex High-Torque Screwdriver |
Tip Style | Hex |
Shank Shape | Round |
Finish | Black Oxide |
Description
Hex x 4 In. Screwdriver 5/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-25MM)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH3 #12-28UNF (C00335)
- TEKTON 1.5 mm Hex High-Torque Black Oxide Blade Screwdriver (DHX21015)
- TEKTON Slotx1-1/2" Stubby Screwdr 1/4" 1.5 in. Round (26621)
- TEKTON T15 Torx Hard Handle Screwdriver (DST31150)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- TEKTON S3 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11003)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- CS UNITEC Non Sparking Phillips Screwdriver, 6in (150mm), Beryllium Copper (EX803-3B)
- Tekton Screwdrivers