Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 5.5mm 4 in. Round
Mfr # DHX21055
Zoro # G8868559
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5.5 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHX21055
- Zoro # G8868559
- UPC # 020209010501
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5.5 mm |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 4 in. |
Width | 1.5 in. |
Length | 8.7 in. |
Tip Length | 0.4 in. |
Shaft Diameter | 0.3 in. |
Details
Item | Hex x 4" Screwdriver 5.5mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 5.5 mm Hex High-Torque Screwdriver |
Tip Style | Hex |
Shank Shape | Round |
Finish | Black Oxide |
Weight | 0.24 lb. |
Description
Hex x 4 In. Screwdriver 5.5mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- CRAFTSMAN Telescoping Sawhorse (CMST11031)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON S2 Square Hard Handle Screwdriver (DSQ31002)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- TEKTON T27 Torx Hard Handle Screwdriver (DST31270)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- TEKTON Hex x 4" Screwdriver 7mm 4 in. Round (DHX21070)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- Tekton Screwdrivers and Nutdrivers